- FMO-200, 1/4 DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. SAE 10 grade oil for air line lubricato
applications
- Food processing applications
| Viscosity @ 210°F S.U.S. | 47 |
| Fire Point | 433 ⁰F |
| Pour Point | -25 ⁰F |
| API Gravity | 29.1 |
| Viscosity @ 100 °F S.U.S | 200 |
| Viscosity @ 210 °F S.U.S | 47 |
| Base Oil | Mineral Oil |
| AGMA No. | 1 |
| SAE No. | 20 |
| Viscosity @ 104 °F | 41 cSt |
| ISO Viscosity Grade | ISO-46 |
| Application | Food Machinery |
| Oil | Yes |
| Container Type | Drum |
| Anti Wear/Lubricity | No |
| Viscosity @ 212 °F | 6 cSt |
| Viscosity @ 100°F S.U.S. | 200 |
| ISO Grade | 46 |
| Container Size | 120 lb |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Series | FMO-200 |
| Food Grade | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215473908 |

