- FMO-200, DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. SAE 10 grade oil for air line lubricato
applications
- Food processing applications
| Viscosity @ 210°F S.U.S. | 47 |
| Food Grade | Yes |
| ISO Grade | 46 |
| Pour Point | -25 ⁰F |
| Viscosity @ 100 °F S.U.S | 200 |
| Fire Point | 433 ⁰F |
| Application | Food Machinery |
| Viscosity @ 100°F S.U.S. | 200 |
| Anti Wear/Lubricity | No |
| Base Oil | Mineral Oil |
| Container Size | 55 gal |
| Container Type | Drum |
| SAE No. | 20 |
| AGMA No. | 1 |
| Viscosity @ 212 °F | 6 cSt |
| ISO Viscosity Grade | ISO-46 |
| Series | FMO-200 |
| Oil | Yes |
| API Gravity | 29.1 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 104 °F | 41 cSt |
| Viscosity @ 210 °F S.U.S | 47 |
| Weight | 445.0 LB |
| EAN or UPC | 89215473915 |

