- FMO-85, 1 GAL JUGS
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. A light SAE 5W oil recommended for dipp
applications
- Food processing applications
| SAE No. | 5W |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Pour Point | -45 ⁰F |
| ISO Viscosity Grade | ISO-22 |
| Viscosity Index | 112 |
| Viscosity @ 212 °F | 4 cSt |
| Container Size | 1 gal |
| Anti Wear/Lubricity | Yes |
| Oil | Yes |
| Container Type | Jug |
| Viscosity @ 100°F S.U.S. | 100 |
| ISO Grade | 22 |
| SAE Gear No. | N/A |
| API Gravity | 29.7 |
| Food Grade | Yes |
| Fire Point | 370 ⁰F |
| Viscosity @ 100 °F S.U.S | 100 |
| Base Oil | Mineral Oil |
| Viscosity @ 210°F S.U.S. | 40 |
| Flash Point | 335 °F |
| Viscosity @ 104 °F | 19 cSt |
| Viscosity @ 210 °F S.U.S | 40 |
| AGMA No. | N/A |
| Series | FMO-85 |
| Weight | 8.25 LB |
| EAN or UPC | 89215674015 |

