- 1 gal Jug
- Food Grade
- 68 ISO Grade
- USP White Mineral Oil
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium SAE 20 grade oil for general oil
applications
- Food processing applications
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
- USDA H1
| Viscosity @ 100°F S.U.S. | 347 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Series | FMO-350-AW |
| Fire Point | 490 ⁰F |
| SAE No. | 20 |
| Viscosity @ 100 °F S.U.S | 347 |
| Viscosity @ 104 °F | 68 cSt |
| Container Size | 1 gal |
| Base Oil | Mineral Oil |
| Viscosity @ 212 °F | 8 cSt |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 210 °F S.U.S | 55 |
| SAE Gear No. | 80 |
| AGMA No. | 2 |
| API Gravity | 29.2 |
| ISO Viscosity Grade | ISO-68 |
| Viscosity @ 210°F S.U.S. | 55 |
| Application | Food Machinery |
| Pour Point | -10 ⁰F |
| Oil | Yes |
| ISO Grade | 68 |
| Family Name | Food Machinery Oil |
| Food Grade | Yes |
| Viscosity Index | 103 |
| Flash Point | 435 °F |
| Container Type | Jug |
| Weight | 8.25 LB |
| EAN or UPC | 89215674114 |
-
HACCP Friendly


