- 5 gal Pail
- Food Grade
- 68 ISO Grade
- USP White Mineral Oil
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium SAE 20 grade oil for general oil
applications
- Food processing applications
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
- USDA H1
| Flash Point | 435 °F |
| Base Oil | Mineral Oil |
| Container Type | Pail |
| Series | FMO-350-AW |
| Viscosity @ 210 °F S.U.S | 55 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| ISO Viscosity Grade | ISO-68 |
| Viscosity @ 104 °F | 68 cSt |
| Container Size | 5 gal |
| API Gravity | 29.2 |
| Food Grade | Yes |
| Viscosity @ 210°F S.U.S. | 55 |
| SAE No. | 20 |
| Family Name | Food Machinery Oil |
| Application | Food Machinery |
| Viscosity Index | 103 |
| Viscosity @ 212 °F | 8 cSt |
| ISO Grade | 68 |
| AGMA No. | 2 |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 100°F S.U.S. | 347 |
| SAE Gear No. | 80 |
| Pour Point | -10 ⁰F |
| Viscosity @ 100 °F S.U.S | 347 |
| Fire Point | 490 ⁰F |
| Oil | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215574100 |
-
HACCP Friendly


