- FMO-350, 1/4 DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium SAE 20 grade oil for general oil
applications
- Food processing applications
| Container Size | 120 lb |
| ISO Viscosity Grade | ISO-68 |
| Series | FMO-350 |
| AGMA No. | 2 |
| Fire Point | 490 ⁰F |
| SAE No. | 20 |
| Container Type | Drum |
| Viscosity Index | 103 |
| Anti Wear/Lubricity | Yes |
| Flash Point | 435 °F |
| Pour Point | -10 ⁰F |
| Viscosity @ 104 °F | 68 cSt |
| Base Oil | Mineral Oil |
| SAE Gear No. | 80 |
| Viscosity @ 210°F S.U.S. | 55 |
| Food Grade | Yes |
| ISO Grade | 68 |
| Viscosity @ 100 °F S.U.S | 347 |
| Viscosity @ 212 °F | 8 cSt |
| API Gravity | 29.2 |
| Oil | Yes |
| Viscosity @ 210 °F S.U.S | 55 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 100°F S.U.S. | 347 |
| Weight | 134.0 LB |
| EAN or UPC | 89215474103 |

