- FMO-350, DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium SAE 20 grade oil for general oil
applications
- Food processing applications
| SAE Gear No. | 80 |
| Viscosity Index | 103 |
| ISO Grade | 68 |
| ISO Viscosity Grade | ISO-68 |
| AGMA No. | 2 |
| Viscosity @ 100°F S.U.S. | 347 |
| Base Oil | Mineral Oil |
| Container Size | 55 gal |
| Oil | Yes |
| Flash Point | 435 °F |
| SAE No. | 20 |
| Viscosity @ 100 °F S.U.S | 347 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 210°F S.U.S. | 55 |
| Fire Point | 490 ⁰F |
| Viscosity @ 212 °F | 8 cSt |
| Viscosity @ 104 °F | 68 cSt |
| Series | FMO-350 |
| Pour Point | -10 ⁰F |
| API Gravity | 29.2 |
| Container Type | Drum |
| Viscosity @ 210 °F S.U.S | 55 |
| Anti Wear/Lubricity | Yes |
| Food Grade | Yes |
| Weight | 445.0 LB |
| EAN or UPC | 89215474110 |

