- FMO-500, 1 GAL JUGS
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium Heavy SAE 30 grade oil for gener
applications
- Food processing applications
| Series | FMO-500 |
| ISO Grade | 100 |
| Flash Point | 495 °F |
| ISO Viscosity Grade | ISO-100 |
| Viscosity @ 212 °F | 12 cSt |
| Oil | Yes |
| SAE No. | 30 |
| Viscosity @ 100°F S.U.S. | 545 |
| Viscosity @ 210°F S.U.S. | 70 |
| Viscosity Index | 102 |
| Container Type | Jug |
| Anti Wear/Lubricity | Yes |
| Container Size | 1 gal |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Pour Point | 0 °F |
| Fire Point | 555 ⁰F |
| Viscosity @ 100 °F S.U.S | 545 |
| API Gravity | 29.2 |
| AGMA No. | 3 |
| SAE Gear No. | 80 |
| Viscosity @ 104 °F | 109 cSt |
| Food Grade | Yes |
| Base Oil | Mineral Oil |
| Viscosity @ 210 °F S.U.S | 70 |
| Weight | 8.25 LB |
| EAN or UPC | 89215674213 |

