- FMO-500, 5 GAL PAIL
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium Heavy SAE 30 grade oil for gener
applications
- Food processing applications
| Pour Point | 0 °F |
| ISO Grade | 100 |
| Viscosity @ 210 °F S.U.S | 70 |
| Series | FMO-500 |
| Container Type | Pail |
| Base Oil | Mineral Oil |
| AGMA No. | 3 |
| API Gravity | 29.2 |
| Anti Wear/Lubricity | Yes |
| ISO Viscosity Grade | ISO-100 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 104 °F | 109 cSt |
| Container Size | 5 gal |
| Oil | Yes |
| Flash Point | 495 °F |
| SAE Gear No. | 80 |
| Viscosity @ 100 °F S.U.S | 545 |
| Fire Point | 555 ⁰F |
| Viscosity @ 212 °F | 12 cSt |
| SAE No. | 30 |
| Viscosity @ 100°F S.U.S. | 545 |
| Viscosity @ 210°F S.U.S. | 70 |
| Viscosity Index | 102 |
| Food Grade | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215574209 |

