- FMO-500, 1/4 DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium Heavy SAE 30 grade oil for gener
applications
- Food processing applications
| SAE No. | 30 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Fire Point | 555 ⁰F |
| Food Grade | Yes |
| Viscosity @ 210°F S.U.S. | 70 |
| Viscosity @ 210 °F S.U.S | 70 |
| Container Type | Drum |
| AGMA No. | 3 |
| Oil | Yes |
| Viscosity @ 212 °F | 12 cSt |
| Anti Wear/Lubricity | Yes |
| SAE Gear No. | 80 |
| Viscosity @ 104 °F | 109 cSt |
| Viscosity @ 100 °F S.U.S | 545 |
| Viscosity Index | 102 |
| ISO Grade | 100 |
| Container Size | 120 lb |
| Viscosity @ 100°F S.U.S. | 545 |
| ISO Viscosity Grade | ISO-100 |
| Flash Point | 495 °F |
| Base Oil | Mineral Oil |
| API Gravity | 29.2 |
| Series | FMO-500 |
| Pour Point | 0 °F |
| Weight | 134.0 LB |
| EAN or UPC | 89215474202 |

