- FMO-500, DRUM
description
- LUBRIPLATE FMO Lubricants are derived from the highest quality USP white mineral oils available. LUBRIPLATE FMO Lubricants offer the utmost in purity, cleanliness, as well as unexcelled lubrication characteristics. Medium Heavy SAE 30 grade oil for gener
applications
- Food processing applications
| Viscosity Index | 102 |
| Base Oil | Mineral Oil |
| SAE No. | 30 |
| Viscosity @ 100 °F S.U.S | 545 |
| Food Grade | Yes |
| Fire Point | 555 ⁰F |
| API Gravity | 29.2 |
| Viscosity @ 210 °F S.U.S | 70 |
| Flash Point | 495 °F |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 100°F S.U.S. | 545 |
| AGMA No. | 3 |
| Series | FMO-500 |
| Container Size | 55 gal |
| SAE Gear No. | 80 |
| ISO Grade | 100 |
| Pour Point | 0 °F |
| Container Type | Drum |
| ISO Viscosity Grade | ISO-100 |
| Viscosity @ 212 °F | 12 cSt |
| Oil | Yes |
| Viscosity @ 210°F S.U.S. | 70 |
| Viscosity @ 104 °F | 109 cSt |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Weight | 445.0 LB |
| EAN or UPC | 89215474219 |

