- PAN DIVIDER OIL, DRUM
description
- LUBRIPLATE Pan Divider Oil meets U. S. FDA Regulation 21 CFR 172.878 for direct contact with food. It is recommended for pan divider oil applications.
applications
- Pan Divider Oil
| Viscosity @ 210 °F S.U.S | 58.1 |
| API Gravity | 33.3 |
| Container Type | Drum |
| Specific Gravity [Min] | 0.851 |
| Type | Pan Divider |
| Viscosity @ 100°F S.U.S. | 130 |
| Viscosity @ 210°F S.U.S. | 58.1 |
| Oil | Yes |
| Viscosity @ 100 °F S.U.S | 130 |
| Odor | Mineral Oil |
| Physical Form | Liquid |
| Viscosity @ 104 °F | 25.2 cSt |
| Food Grade | Yes |
| Color | Clear |
| Weight | 445.0 LB |
| EAN or UPC | 89215474714 |

