- GPO M.O. SAE 30, 5 GAL PAIL
description
- LUBRIPLATE Super GPO 30 Motor Oil is premium quality engine oil for all-season use in commercial mixed-fleet engine operations. LUBRIPLATE Super GPO 30 Motor Oil is manufactured to meet the performance requirements in all naturally aspirated, turbocharge
applications
- Commercial mixed-fleet engines
features
- Designed for naturally aspirated and turbo-charged diesel, gasoline and LP gas engines, ideal for mixed fleets
| Viscosity @ 104 °F | 93 cSt |
| Packing Type | Pail |
| Type | Motor Oil |
| Chemical Compound | Petroleum Based |
| Pour Point | -27 ⁰F |
| Flash Point | 445 °F |
| Specific Gravity [Min] | 0.870 |
| Oil | Yes |
| Odor | Mineral Oil |
| Container Type | Pail |
| SAE No. | 30 |
| Viscosity @ 212 °F | 711.8 cSt |
| Color | Amber |
| ISO Grade | 100 |
| Container Size | 5 gal |
| Specific Gravity [Max] | 0.890 |
| Capacity Volume | 5 gal |
| Food Grade | No |
| Weight | 40.0 LB |
| EAN or UPC | 89215574902 |

