- HEAT TRANSFER OIL-LIGHT, DRUM
description
- LUBRIPLATE Heat Transfer Light and LUBRIPLATE Heat Transfer Extra Light are available for applications in which an SAE 20 or SAE 10 grade heat transfer oil is recommended.
applications
- Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
| Food Grade | No |
| API Gravity | 30.7 |
| Odor | Mineral Oil |
| SAE No. | 20 |
| Viscosity @ 104 °F | 60 cSt |
| Physical Form | Liquid |
| Viscosity @ 210 °F S.U.S | 56 |
| Pour Point | -25 ⁰F |
| Color | Amber |
| Container Type | Drum |
| Viscosity @ 210°F S.U.S. | 56 |
| Viscosity @ 100 °F S.U.S | 310 |
| Viscosity @ 100°F S.U.S. | 310 |
| Type | High Flash and Fire Point |
| ISO Grade | 68 |
| Viscosity @ 212 °F | 9 cSt |
| Fire Point | 465 ⁰F |
| Weight | 445.0 LB |
| EAN or UPC | 89215475117 |

