| Odor | Mineral Oil |
| Container Type | Pail |
| Type | High Performance, Heavy Duty |
| Series | Super GPO |
| SAE No. | 40 |
| Color | Amber |
| Physical Form | Liquid |
| Weight | 40.0 LB |
| Odor | Mineral Oil |
| Container Type | Pail |
| Type | High Performance, Heavy Duty |
| Series | Super GPO |
| SAE No. | 40 |
| Color | Amber |
| Physical Form | Liquid |
| Weight | 40.0 LB |