Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Motor Oil

L0753-062

SUPERSEDED TO LUBR_L0755-062, MTRL - 101556588; 55 gal Drum; Most Commonly Used Motor Oil for Commercial Vehicles
Item #102070589
  • 55 gal Drum
  • Most Commonly Used Motor Oil for Commercial Vehicles
Motor Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 gal Drum
  • Most Commonly Used Motor Oil for Commercial Vehicles
Container Type Drum
Container Size 55 gal
API Designation CG-4, CF-4, Mil-L-2104G and Mil-L-46152E
SAE No. 15W-40
Weight 445.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison