- GPO M.O. SAE 10W-30, 1 QTS
description
- LUBRIPLATE Super GPO 10W-30 Motor Oil is an engine oil developed for use in four-stroke cycle diesel engines designed to meet 2007 and later EPA on-highway exhaust emissions standards. It is specially formulated to protect exhaust after treatment devices
applications
- Four-stroke cycle diesel engines
| Oil | Yes |
| Physical Form | Liquid |
| Food Grade | No |
| Viscosity @ 212 °F | 12 cSt |
| Color | Amber |
| Type | High Performance, Heavy Duty |
| SAE No. | 10W-30 |
| Odor | Mineral Oil |
| Specific Gravity [Min] | 0.872 |
| Container Type | Bottle |
| Series | Super GPO |
| Container Size | 1 qt |
| ISO Grade | 68 |
| Pour Point | -49 ⁰F |
| Viscosity @ 104 °F | 80 cSt |
| Weight | 2.167 LB |
| EAN or UPC | 89215675401 |

