- GPO M.O. SAE 15W-40 CJ-4, 2/2½ GAL JUGS
description
- LUBRIPLATE Super GPO 15W-40 CJ-4 is a heavy duty, extra high performance multi-grade engine oil that provides excellent protection in diesel fuel and gasoline engines over a wide range of operating conditions and performance demands. Compounded with dete
applications
- Diesel and gasoline engines
| Color | Amber |
| Viscosity @ 104 °F | 115 cSt |
| Container Type | Jug |
| Viscosity @ 212 °F | 15.2 cSt |
| Oil | Yes |
| Physical Form | Liquid |
| Type | High Performance, Heavy Duty |
| Container Size | 2.5 gal |
| Series | Super GPO |
| ISO Grade | 100 |
| Food Grade | No |
| Pour Point | -38 ⁰F |
| Odor | Mineral Oil |
| Neutrilization | 8.4 |
| Weight | 20.0 LB |
| EAN or UPC | 89215675531 |

