- HEAT TRANSFER OIL X-LT, 5 GAL PAIL
description
- LUBRIPLATE Heat Transfer Light and LUBRIPLATE Heat Transfer Extra Light are available for applications in which an SAE 20 or SAE 10 grade heat transfer oil is recommended.
applications
- Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
| Type | High Flash and Fire Point |
| ISO Grade | 32 |
| API Gravity | 31.5 |
| Odor | Mineral Oil |
| Pour Point | -35 ⁰F |
| Viscosity @ 100°F S.U.S. | 180 |
| Fire Point | 450 ⁰F |
| Food Grade | No |
| Viscosity @ 210°F S.U.S. | 47 |
| Viscosity @ 212 °F | 6 cSt |
| Physical Form | Liquid |
| Color | Amber |
| Viscosity @ 100 °F S.U.S | 180 |
| Viscosity @ 104 °F | 34 cSt |
| Container Size | 5 gal |
| Container Type | Pail |
| Viscosity @ 210 °F S.U.S | 47 |
| SAE No. | 10 |
| Weight | 40.0 LB |
| EAN or UPC | 89215575701 |

