- HYDRAULIC OIL HO-1, 1/4 DRUM
description
- LUBRIPLATE HO-0, HO-1, HO-2 & HO-2A Hydraulic Oils are of the dual-purpose or multi-functional type for use in hydraulic applications, air compressors, turbines, gear cases, and general lubrication. LUBRIPLATE HO-0, HO-1, HO-2 & HO-2A Hydraulic Oils are
applications
- Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
features
- Antiwear fortified
- Resists rust and corrosion
- Antioxidation
- High aniline points
- Withstands elevated temperatures and high pressures
compliances
- 0
| Viscosity @ 100°F S.U.S. | 196.2 |
| Additives | Anti-Rust, Anti-Corrosion, Anti-Foam, & Anti-Oxidation |
| Viscosity @ 210°F S.U.S. | 47.2 |
| ISO Grade | 46 |
| AGMA No. | 1 |
| Fire Point | 505 ⁰F |
| Viscosity @ 212 °F | 6.53 cSt |
| Viscosity @ 104 °F | 42.48 cSt |
| Viscosity Index | 120 |
| Container Size | 120 lb |
| Pour Point | -30 ⁰F |
| Series | HO-1 |
| Oil | Yes |
| Family Name | Hydraulic and Lubricating Oil |
| SAE Gear No. | 75 |
| Food Grade | No |
| API Gravity | 32.5 |
| ISO Viscosity Grade | ISO-46 |
| Base Oil | Petroleum |
| Viscosity @ 210 °F S.U.S | 47.2 |
| Flash Point | 420 °F |
| SAE No. | 20 |
| Color | Clear to Yellow |
| Container Type | Drum |
| Viscosity @ 100 °F S.U.S | 196.2 |
| Weight | 134.0 LB |
| EAN or UPC | 89215476107 |


