- 55 gal Drum
- 68 ISO Grade
description
- LUBRIPLATE HO-0, HO-1, HO-2 & HO-2A Hydraulic Oils are of the dual-purpose or multi-functional type for use in hydraulic applications, air compressors, turbines, gear cases, and general lubrication. LUBRIPLATE HO-0, HO-1, HO-2 & HO-2A Hydraulic Oils are
applications
- Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
features
- Antiwear fortified
- Resists rust and corrosion
- Antioxidation
- High aniline points
- Withstands elevated temperatures and high pressures
- Meets the requirements and is approved by Abex-Denison HF-0 and HF-2
| ISO Viscosity Grade | ISO-68 |
| Container Type | Drum |
| Flash Point | 430 °F |
| Viscosity @ 100°F S.U.S. | 336 |
| Odor | Mineral Oil |
| Series | HO-2 |
| Color | Clear to Yellow, Amber |
| Pour Point | -15 ⁰F |
| Viscosity Index | 106 |
| Viscosity @ 100 °F S.U.S | 336 |
| API Gravity | 31.8 |
| Container Size | 55 gal |
| Type | Heavy Duty |
| Viscosity @ 210°F S.U.S. | 56.7 |
| AGMA No. | 2 |
| Physical Form | Liquid |
| Food Grade | No |
| Viscosity @ 210 °F S.U.S | 56.7 |
| Additives | Anti-Rust, Anti-Corrosion, Anti-Foam, & Anti-Oxidation |
| ISO Grade | 68 |
| Family Name | Hydraulic and Lubricating Oil |
| Viscosity @ 104 °F | 73.53 cSt |
| Oil | Yes |
| Fire Point | 535 ⁰F |
| SAE No. | 20 |
| Base Oil | Petroleum |
| Viscosity @ 212 °F | 9.37 cSt |
| SAE Gear No. | 80 |
| Weight | 445.0 LB |
| EAN or UPC | 89215476213 |


