- HO-2A LUBRICATING OIL, DRUM
description
- LUBRIPLATE HO-0, HO-1, HO-2 & HO-2A Hydraulic Oils are of the dual-purpose or multi-functional type for use in hydraulic applications, air compressors, turbines, gear cases, and general lubrication. LUBRIPLATE HO-0, HO-1, HO-2 & HO-2A Hydraulic Oils are
applications
- Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
features
- Antiwear fortified
- Resists rust and corrosion
- Antioxidation
- High aniline points
- Withstands elevated temperatures and high pressures
compliances
- 0
| SAE Gear No. | 80 |
| Viscosity @ 212 °F | 11 cSt |
| API Gravity | 30.6 |
| Viscosity @ 100°F S.U.S. | 430 |
| ISO Grade | 100 |
| AGMA No. | 3 |
| Color | Clear to Yellow |
| Flash Point | 445 °F |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Viscosity @ 100 °F S.U.S | 430 |
| Viscosity @ 210°F S.U.S. | 62.5 |
| Food Grade | No |
| ISO Viscosity Grade | ISO-100 |
| Pour Point | -10 ⁰F |
| Series | HO-2A |
| SAE No. | 30 |
| Oil | Yes |
| Base Oil | Petroleum |
| Fire Point | 550 ⁰F |
| Container Size | 55 gal |
| Viscosity Index | 104 |
| Container Type | Drum |
| Family Name | Hydraulic and Lubricating Oil |
| Viscosity @ 210 °F S.U.S | 62.5 |
| Viscosity @ 104 °F | 94.38 cSt |
| Weight | 445.0 LB |
| EAN or UPC | 89215476312 |


