- HO-5 LUBRICATING OIL, 5 GAL PAIL
description
- LUBRIPLATE HO-3, HO-4, HO-5 & HO-6 HD Lubricating Oils are of the dual-purpose or multi-functional type for use in gear cases, bearings, central lubricating oil systems, air compressors, hydraulic applications and chain lubrication. LUBRIPLATE HO-3, HO-4,
applications
- Multi-functional for use in gear cases, bearings, hydraulic applications, air compressors and central lubricating oil systems
features
- Antiwear fortified
- Resists rust and corrosion
- Antioxidation
- High aniline points
- Withstands elevated temperatures and high pressures
compliances
- 0
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Food Grade | No |
| Oil | Yes |
| Fire Point | 565 °F |
| Pour Point | 10 °F |
| Series | HO-5 |
| AGMA No. | 6 |
| Viscosity @ 104 °F | 349 cSt |
| ISO Grade | 320 |
| Family Name | Hydraulic and Lubricating Oil |
| Color | Clear to Yellow |
| ISO Viscosity Grade | ISO-320 |
| Viscosity Index | 96 |
| Container Type | Pail |
| SAE No. | 60 |
| Base Oil | Petroleum |
| Container Size | 5 gal |
| SAE Gear No. | 90 |
| Flash Point | 480 °F |
| Weight | 40.0 LB |
| EAN or UPC | 89215576609 |

