- 1 gal Jug
- 22 ISO Grade
description
- LUBRIPLATE Special Low Pour Hydraulic Oil is a special hydraulic oil with extra LOW POUR and LOW TEMPERATURE operating characteristics. This oil is a heavy duty, high pressure, anti-wear fluid designed for high performance in cold weather operations with
applications
- Low temperature hydraulic applications
features
- Petroleum-based oil
- High pressure
- Rust oxidation inhibited
- High aniline points to increase seal life
- Reduces foam and heat
- Low temperatures, -70 °F pour point
- Heavy-duty
- For hydraulic systems and bearing oil applications
| Viscosity @ 210°F S.U.S. | 46.5 |
| SAE No. | 5W |
| Viscosity @ 104 °F | 25 cSt |
| Viscosity @ 100 °F S.U.S | 126 |
| Viscosity @ 212 °F | 6.5 cSt |
| Additives | Multi-Viscosity |
| SAE Gear No. | 75W |
| Container Size | 1 gal |
| ISO Viscosity Grade | ISO-22 |
| Viscosity Index | 210 |
| Color | Clear to Yellow |
| Food Grade | No |
| Container Type | Jug |
| AGMA No. | N/A |
| Fire Point | 350 ⁰F |
| Viscosity @ 210 °F S.U.S | 46.5 |
| Viscosity @ 100°F S.U.S. | 126 |
| Flash Point | 315 °F |
| Series | Low Pour |
| Family Name | Special Low Pour Hydraulic Oil |
| API Gravity | 29.45 |
| Base Oil | Petroleum |
| Oil | Yes |
| ISO Grade | 22 |
| Pour Point | -70 ⁰F |
| Weight | 8.25 LB |
| EAN or UPC | 89215676712 |

