- 1 qt Bottle
- 32 ISO Grade
description
- LUBRIPLATE Hydraulic Jack Oil is a heavy duty, high pressure, anti-wear, and non-corrosive hydraulic fluid recommended for hydraulic jacks and similar applications.
applications
- Hydraulic jacks
features
- Antiwear
- Resists corrosion
| Container Size | 1 qt |
| Viscosity @ 212 °F | 6 cSt |
| AGMA No. | N/A |
| Series | Hydraulic Jack Oil |
| Container Type | Bottle |
| Oil | Yes |
| Family Name | Hydraulic Jack Oil |
| Food Grade | No |
| ISO Grade | 32 |
| Pour Point | -30 ⁰F |
| Flash Point | N/A |
| Base Oil | Petroleum |
| Viscosity @ 210°F S.U.S. | 46 |
| SAE No. | 10 |
| Viscosity @ 100 °F S.U.S | 160 |
| Fire Point | 440 ⁰F |
| Color | Clear to Yellow |
| Viscosity @ 100°F S.U.S. | 160 |
| ISO Viscosity Grade | ISO-32 |
| Viscosity @ 104 °F | 31 cSt |
| Viscosity Index | 136 |
| SAE Gear No. | 75 |
| Viscosity @ 210 °F S.U.S | 46 |
| API Gravity | 31.6 |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Weight | 2.167 LB |
| EAN or UPC | 89215676804 |

