- 1 gal Container Size
- Jug Container Type
- 15 ISO Grade
description
- LUBRIPLATE Minus 70 Hydraulic Oil is a special anti-wear hydraulic oil designed for extreme low temperature operations where high fluid mobility is of utmost importance. LUBRIPLATE Minus 70 Hydraulic Oil is a heavy duty, high pressure, anti-wear fluid de
applications
- Extreme low temperature hydraulic applications
| Pour Point | -80 ⁰F |
| Viscosity @ 210°F S.U.S. | 44.5 |
| Physical Form | Liquid |
| Viscosity @ 104 °F | 16 cSt |
| Color | Amber |
| Viscosity @ 210 °F S.U.S | 44.5 |
| Oil | Yes |
| ISO Grade | 15 |
| Viscosity @ 100°F S.U.S. | 83.5 |
| Food Grade | No |
| API Gravity | 31.6 |
| Odor | Mineral Oil |
| Container Type | Jug |
| Container Size | 1 gal |
| Viscosity @ 212 °F | 5.5 cSt |
| Series | Minus 70 |
| Viscosity @ 100 °F S.U.S | 83.5 |
| Type | Low Temperature |
| Fire Point | 220 ⁰F |
| Weight | 8.25 LB |
| EAN or UPC | 89215676910 |

