- Drum Container Type
- 15 ISO Grade
description
- LUBRIPLATE Minus 70 Hydraulic Oil is a special anti-wear hydraulic oil designed for extreme low temperature operations where high fluid mobility is of utmost importance. LUBRIPLATE Minus 70 Hydraulic Oil is a heavy duty, high pressure, anti-wear fluid de
applications
- Extreme low temperature hydraulic applications
| Container Type | Drum |
| Viscosity @ 104 °F | 16 cSt |
| ISO Viscosity Grade | ISO-15 |
| API Gravity | 31.6 |
| Viscosity @ 100 °F S.U.S | 83.5 |
| Flash Point | 200 °F |
| Additives | N/A |
| Container Size | 55 gal |
| Food Grade | No |
| SAE Gear No. | 75W |
| Series | Minus 70HO |
| Viscosity @ 100°F S.U.S. | 83.5 |
| Viscosity @ 212 °F | 5.5 cSt |
| ISO Grade | 15 |
| Base Oil | Petroleum |
| Viscosity @ 210°F S.U.S. | 44.5 |
| Viscosity Index | 340 |
| AGMA No. | N/A |
| Fire Point | 220 ⁰F |
| SAE No. | 5W-20 |
| Oil | Yes |
| Pour Point | -80 ⁰F |
| Viscosity @ 210 °F S.U.S | 44.5 |
| Weight | 445.0 LB |
| EAN or UPC | 89215476916 |

