- HYDRAULIC OIL HO-32, 5 GAL PAIL
description
- LUBRIPLATE has developed a complete line of high performance, high and low pressure anti-wear hydraulic oils with excellent oxidation and thermal stability, water tolerance and hydrolytic stability and resistance to yellow metal corrosion. These LUBRIPLAT
applications
- Hydraulic systems which call for an anti-wear fluid
| SAE Gear No. | 75 |
| Viscosity @ 210°F S.U.S. | 43.3 |
| AGMA No. | N/A |
| Base Oil | Petroleum |
| Food Grade | No |
| SAE No. | 10 |
| ISO Grade | 32 |
| API Gravity | 33.8 |
| Flash Point | 405 °F |
| Viscosity @ 210 °F S.U.S | 43.3 |
| Viscosity Index | 115 |
| Container Size | 5 gal |
| Viscosity @ 104 °F | 29.07 cSt |
| Container Type | Pail |
| Oil | Yes |
| Series | HO-32 |
| Fire Point | 460 ⁰F |
| Viscosity @ 212 °F | 5.3 cSt |
| ISO Viscosity Grade | ISO-32 |
| Pour Point | -35 ⁰F |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Viscosity @ 100°F S.U.S. | 136.6 |
| Viscosity @ 100 °F S.U.S | 136.6 |
| Weight | 40.0 LB |
| EAN or UPC | 89215577002 |

