- HYDRAULIC OIL HO-46, 5 GAL PAIL
description
- LUBRIPLATE has developed a complete line of high performance, high and low pressure anti-wear hydraulic oils with excellent oxidation and thermal stability, water tolerance and hydrolytic stability and resistance to yellow metal corrosion. These LUBRIPLAT
applications
- Hydraulic systems which call for an anti-wear fluid
| SAE Gear No. | 75 |
| Flash Point | 410 °F |
| Viscosity @ 100°F S.U.S. | 196.2 |
| Series | HO-46 |
| Container Type | Pail |
| Viscosity @ 212 °F | 6.53 cSt |
| Fire Point | 505 ⁰F |
| Viscosity @ 210 °F S.U.S | 47.2 |
| Viscosity @ 210°F S.U.S. | 47.2 |
| AGMA No. | 1 |
| SAE No. | 20 |
| Food Grade | No |
| Pour Point | -30 ⁰F |
| API Gravity | 32.5 |
| ISO Grade | 46 |
| ISO Viscosity Grade | ISO-46 |
| Viscosity Index | 112 |
| Container Size | 5 gal |
| Viscosity @ 100 °F S.U.S | 196.2 |
| Oil | Yes |
| Viscosity @ 104 °F | 42.48 cSt |
| Weight | 40.0 LB |
| EAN or UPC | 89215577101 |

