- HYDRAULIC OIL HO-68, DRUM
description
- LUBRIPLATE has developed a complete line of high performance, high and low pressure anti-wear hydraulic oils with excellent oxidation and thermal stability, water tolerance and hydrolytic stability and resistance to yellow metal corrosion. These LUBRIPLAT
applications
- Hydraulic systems which call for an anti-wear fluid
features
- Resists rust and corrosion
- Antioxidation
- High aniline points
- Withstands elevated temperatures and high pressures
compliances
- 0
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Viscosity @ 210 °F S.U.S | 56.7 |
| API Gravity | 31.8 |
| ISO Viscosity Grade | ISO-68 |
| SAE Gear No. | 80 |
| Viscosity @ 104 °F | 73.53 cSt |
| Oil | Yes |
| Flash Point | 430 °F |
| Container Type | Drum |
| Viscosity @ 210°F S.U.S. | 56.7 |
| SAE No. | 20 |
| Viscosity @ 100°F S.U.S. | 336 |
| Fire Point | 535 ⁰F |
| Container Size | 55 gal |
| Series | HO-68 |
| Viscosity Index | 107 |
| Food Grade | No |
| ISO Grade | 68 |
| AGMA No. | 2 |
| Viscosity @ 212 °F | 9.37 cSt |
| Base Oil | Petroleum |
| Pour Point | -15 ⁰F |
| Viscosity @ 100 °F S.U.S | 336 |
| Weight | 445.0 LB |
| EAN or UPC | 89215477210 |

