- MARINE AND AUTO GUARD, 12 OZ SPRAY
description
- Moisture displacement, penetrating fluid, fogging oil
applications
- Moisture displacement, wet start applications
features
- An excellent "WET START" product, displacing moisture, drying ignition and boat engine parts immediately
- Rust preventive and penetrating oil
- Protects the bright work and hardware on your boat
- Excellent fogging oil
| ISO Grade | 7 |
| Viscosity @ 210 °F S.U.S | 31 |
| Resistance (Chemical) | Water |
| Viscosity @ 212 °F | 1.5 cSt |
| Container Type | Spray |
| Container Size | 12 oz |
| Packing Type | Spray Can |
| Viscosity @ 104 °F | 6 cSt |
| Viscosity @ 100 °F S.U.S | 45 |
| Oil | Yes |
| Fire Point | 305 ⁰F |
| Food Grade | No |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Weight | 1.0 LB |
| EAN or UPC | 89215277407 |
-
No Air Shipping


