- MULTI-VIS HYD. OIL, DRUM
description
- LUBRIPLATE MV-HO Hydraulic Oil is a multi-viscosity, anti-wear hydraulic oil designed especially for high speed, high pressure, mobile equipment service, and machine tool applications. LUBRIPLATE MV-HO provides improved thermal stability, hydrolytic stab
applications
- High speed, high pressure, mobile equipment service, machine tool applications
| Series | MV-HO |
| Viscosity Index | 199 |
| SAE No. | 5W-20 |
| Viscosity @ 210°F S.U.S. | 53 |
| AGMA No. | N/A |
| Pour Point | -40 ⁰F |
| Container Type | Drum |
| ISO Viscosity Grade | ISO-32 |
| Viscosity @ 104 °F | 35 cSt |
| API Gravity | 31.4 |
| Fire Point | 365 ⁰F |
| ISO Grade | 32 |
| Flash Point | 350 °F |
| Viscosity @ 212 °F | 8 cSt |
| Viscosity @ 100°F S.U.S. | 186 |
| Viscosity @ 100 °F S.U.S | 186 |
| Oil | Yes |
| SAE Gear No. | 75 |
| Viscosity @ 210 °F S.U.S | 53 |
| Food Grade | No |
| Weight | 445.0 LB |
| EAN or UPC | 89215477715 |

