| Container Type | Plastic Jug |
| SAE No. | 10 |
| Physical Form | Liquid |
| Color | Amber/Brown |
| Odor | Mineral Oil |
| Type | Heavy Duty |
| Series | Super HDS |
| Weight | 2.167 LB |
| EAN or UPC | 89215678808 |
| Container Type | Plastic Jug |
| SAE No. | 10 |
| Physical Form | Liquid |
| Color | Amber/Brown |
| Odor | Mineral Oil |
| Type | Heavy Duty |
| Series | Super HDS |
| Weight | 2.167 LB |
| EAN or UPC | 89215678808 |