| Physical Form | Liquid |
| Odor | Mineral Oil |
| Color | Amber/Brown |
| SAE No. | 10 |
| Container Type | Pail |
| Type | Heavy Duty |
| Series | Super HDS |
| Weight | 40.0 LB |
| Physical Form | Liquid |
| Odor | Mineral Oil |
| Color | Amber/Brown |
| SAE No. | 10 |
| Container Type | Pail |
| Type | Heavy Duty |
| Series | Super HDS |
| Weight | 40.0 LB |