- SUPER HDS M.O. SAE 10W, DRUM
description
- LUBRIPLATE Super HDS 10 Motor Oil is premium quality engine oil for all-season used in commercial mixed-fleet engine operations. LUBRIPLATE Super HDS 10 Motor Oil is manufactured to meet the performance requirements in all naturally aspirated, turbocharg
applications
- Commercial mixed-fleet engines
| ISO Grade | 46 |
| Food Grade | No |
| Physical Form | Liquid |
| SAE No. | 10 |
| Viscosity @ 212 °F | 7.3 cSt |
| Viscosity @ 104 °F | 45 cSt |
| Type | Heavy Duty |
| Pour Point | -39 ⁰F |
| Color | Amber |
| Series | Super HDS |
| Oil | Yes |
| Container Type | Drum |
| Odor | Mineral Oil |
| Weight | 445.0 LB |
| EAN or UPC | 89215478811 |

