- SUPER HDS M.O. 5W-20, 5 GAL PAIL
description
- LUBRIPLATE Super HDS 5W-20 Motor Oil is a superior-quality, high detergent automotive engine oil specially formulated with synthetic base stocks and mineral oil for better fuel economy and to reduce harmful emissions while meeting and exceeding the OEM’s
applications
- Passenger cars, light trucks and sport utility vehicles
| Viscosity @ 104 °F | 68 cSt |
| Oil | Yes |
| Physical Form | Liquid |
| Food Grade | No |
| SAE No. | 5W-20 |
| Container Type | Pail |
| Color | Amber |
| Container Size | 5 gal |
| Series | Super HDS |
| Odor | Mineral Oil |
| Specific Gravity [Min] | 0.863 |
| ISO Grade | 68 |
| Viscosity @ 212 °F | 8.7 cSt |
| Type | Heavy Duty |
| Weight | 40.0 LB |
| EAN or UPC | 89215578900 |

