- SUPER HDS M.O. SAE 30, DRUM
description
- LUBRIPLATE Super HDS 30 Motor Oil is premium quality engine oil for all-season use in commercial mixed-fleet engine operations. LUBRIPLATE Super HDS 30 Motor Oil is manufactured to meet the performance requirements in all naturally aspirated, turbocharge
applications
- Commercial mixed-fleet engines
| Pour Point | -27 ⁰F |
| Oil | Yes |
| Series | Super HDS |
| Food Grade | No |
| Physical Form | Liquid |
| Color | Amber |
| Odor | Mineral Oil |
| SAE No. | 30 |
| ISO Grade | 100 |
| Viscosity @ 212 °F | 11.8 cSt |
| Type | Heavy Duty |
| Viscosity @ 104 °F | 93 cSt |
| Container Type | Drum |
| Weight | 445.0 LB |
| EAN or UPC | 89215479115 |

