- SUPER HDS M.O. SAE 40, DRUM
description
- LUBRIPLATE Super HDS 40 Motor Oil is a high-quality diesel engine oil designed for use in a wide variety of applications, including off-highway diesel equipment, farm machinery, marine engines, 2-stroke cycle diesel engines (in the appropriate viscosity g
applications
- Off-highway diesel equipment, farm machinery, 2-stroke diesel engines
| Container Type | Drum |
| Viscosity @ 104 °F | 149 cSt |
| Food Grade | No |
| ISO Grade | 150 |
| Pour Point | -27 ⁰F |
| SAE No. | 40 |
| Series | Super HDS |
| Color | Amber |
| Oil | Yes |
| Physical Form | Liquid |
| Viscosity @ 212 °F | 15.4 cSt |
| Type | Heavy Duty |
| Odor | Mineral Oil |
| Weight | 445.0 LB |
| EAN or UPC | 89215479214 |

