- SUPER HDS M.O. SAE 50, DRUM
description
- LUBRIPLATE Super HDS 50 Motor Oil is a high-quality diesel engine oil designed for use in a wide variety of applications, including off-highway diesel equipment, farm machinery, marine engines, 2-stroke cycle diesel engines (in the appropriate viscosity g
applications
- Off-highway diesel equipment, farm machinery, 2-stroke diesel engines
| Type | Heavy Duty |
| ISO Grade | 220 |
| Viscosity @ 212 °F | 18.2 cSt |
| Pour Point | -22 ⁰F |
| Odor | Mineral Oil |
| Series | Super HDS |
| Food Grade | No |
| Container Type | Drum |
| SAE No. | 50 |
| Oil | Yes |
| Viscosity @ 104 °F | 217 cSt |
| Physical Form | Liquid |
| Color | Amber |
| Weight | 445.0 LB |
| EAN or UPC | 89215479313 |

