- HO-6 LUBRICATING OIL, 5 GAL PAIL
description
- LUBRIPLATE HO-3, HO-4, HO-5 & HO-6 HD Lubricating Oils are of the dual-purpose or multi-functional type for use in gear cases, bearings, central lubricating oil systems, air compressors, hydraulic applications and chain lubrication. LUBRIPLATE HO-3, HO-4,
applications
- Multi-functional for use in gear cases, bearings, hydraulic applications, air compressors and central lubricating oil systems
| Food Grade | No |
| Oil | Yes |
| Physical Form | Liquid |
| Container Type | Pail |
| Color | Amber |
| SAE No. | 60 |
| Container Size | 5 gal |
| Odor | Mineral Oil |
| Type | High Performance, Heavy Duty |
| Viscosity @ 104 °F | 448 cSt |
| Series | HO |
| ISO Grade | 460 |
| API Gravity | 26.6 |
| Weight | 40.0 LB |
| EAN or UPC | 89215579402 |

