- NON-DET. M.O. SAE 10W, DRUM
description
- LUBRIPLATE Non-Detergent Motor Oils are high V. I., high flash and fire, extra clean motor oils
applications
- Motor and general oil applications requiring a non-detergent oil
| Series | Non-Detergent Motor Oil |
| SAE No. | 10W |
| Type | Non-Detergent, Extra Clean |
| Pour Point | -35 ⁰F |
| ISO Grade | 32 |
| Viscosity @ 212 °F | 6 cSt |
| Container Type | Drum |
| Physical Form | Liquid |
| Odor | Mineral Oil |
| API Gravity | 31.5 |
| AGMA No. | 1 |
| Viscosity @ 100 °F S.U.S | 180 |
| Viscosity @ 104 °F | 34 cSt |
| Viscosity @ 210 °F S.U.S | 47 |
| Oil | Yes |
| Color | Amber |
| Food Grade | No |
| Weight | 445.0 LB |
| EAN or UPC | 89215480418 |

