- NON-DET. M.O. 20W-20, 5 GAL PAIL
description
- LUBRIPLATE Non-Detergent Motor Oils are high V. I., high flash and fire, extra clean motor oils
applications
- Motor and general oil applications requiring a non-detergent oil
| Viscosity @ 212 °F | 9 cSt |
| Container Size | 5 gal |
| Container Type | Pail |
| Viscosity @ 104 °F | 60 cSt |
| ISO Grade | 68 |
| Viscosity @ 100 °F S.U.S | 310 |
| Food Grade | No |
| AGMA No. | 2 |
| SAE No. | 10W |
| API Designation | N/A |
| Viscosity @ 210 °F S.U.S | 56 |
| API Gravity | 30.7 |
| Color | Amber |
| Oil | Yes |
| Pour Point | -25 ⁰F |
| Weight | 40.0 LB |
| EAN or UPC | 89215580606 |

