- NON-DET. M.O. SAE 30, DRUM
description
- LUBRIPLATE Non-Detergent Motor Oils are high V. I., high flash and fire, extra clean motor oils
applications
- Motor and general oil applications requiring a non-detergent oil
| Odor | Mineral Oil |
| Pour Point | -5 ⁰F |
| Food Grade | No |
| Physical Form | Liquid |
| SAE No. | 30 |
| API Gravity | 30.1 |
| AGMA No. | 3 |
| Viscosity @ 210 °F S.U.S | 67 |
| ISO Grade | 100 |
| Oil | Yes |
| Type | Non-Detergent, Extra Clean |
| Viscosity @ 104 °F | 97 cSt |
| Viscosity @ 100 °F S.U.S | 505 |
| Viscosity @ 212 °F | 12 cSt |
| Color | Amber |
| Series | Non-Detergent Motor Oil |
| Container Type | Drum |
| Weight | 445.0 LB |
| EAN or UPC | 89215480715 |

