- NON-DET. M.O. SAE 40, 1 QTS
description
- LUBRIPLATE Non-Detergent Motor Oils are high V. I., high flash and fire, extra clean motor oils
applications
- Motor and general oil applications requiring a non-detergent oil
| Container Type | Bottle |
| AGMA No. | 4 |
| Food Grade | No |
| Oil | Yes |
| ISO Grade | 150 |
| API Gravity | 29.5 |
| Viscosity @ 100 °F S.U.S | 731 |
| Viscosity @ 210 °F S.U.S | 76 |
| Container Size | 1 qt |
| Viscosity @ 104 °F | 135 cSt |
| SAE No. | 40 |
| Viscosity @ 212 °F | 14 cSt |
| Color | Amber |
| API Designation | Sa |
| Weight | 2.167 LB |
| EAN or UPC | 89215680801 |

