- NON-DET. M.O. SAE 40, 5 GAL PAIL
description
- LUBRIPLATE Non-Detergent Motor Oils are high V. I., high flash and fire, extra clean motor oils
applications
- Motor and general oil applications requiring a non-detergent oil
| Viscosity @ 104 °F | 135 cSt |
| Physical Form | Liquid |
| Food Grade | No |
| Color | Amber |
| Viscosity @ 212 °F | 14 cSt |
| Odor | Mineral Oil |
| Viscosity @ 210 °F S.U.S | 76 |
| Container Type | Pail |
| API Gravity | 29.5 |
| Oil | Yes |
| AGMA No. | 4 |
| SAE No. | 40 |
| Type | Non-Detergent, Extra Clean |
| ISO Grade | 150 |
| Viscosity @ 100 °F S.U.S | 731 |
| Series | Non-Detergent Motor Oil |
| Container Size | 5 gal |
| Weight | 40.0 LB |
| EAN or UPC | 89215580804 |

