- NON-DET. M.O. SAE 50, DRUM
description
- LUBRIPLATE Non-Detergent Motor Oils are high V. I., high flash and fire, extra clean motor oils
applications
- Motor and general oil applications requiring a non-detergent oil
| Viscosity @ 104 °F | 245 cSt |
| Viscosity @ 100 °F S.U.S | 1300 |
| AGMA No. | 5 |
| Odor | Mineral Oil |
| SAE No. | 50 |
| Container Type | Drum |
| ISO Grade | 220 |
| Food Grade | No |
| Viscosity @ 212 °F | 21 cSt |
| Physical Form | Liquid |
| Viscosity @ 210 °F S.U.S | 103 |
| Oil | Yes |
| API Gravity | 27.3 |
| Series | Non-Detergent Motor Oil |
| Color | Amber |
| Type | Non-Detergent, Extra Clean |
| Weight | 445.0 LB |
| EAN or UPC | 89215480913 |

