- 5 gal Pail
- Food Grade
- 460 ISO Grade
- Synthetic Polyalkylene Glycol (PAG)
description
- The LUBRIPLATE PGO-FGL grades consist of a range of ISO VG lubricants formulated to provide the user with superior performance under demanding operating conditions. Water soluble polyalkylene glycol base stocks, known to provide outstanding micropitting
applications
- Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
| Food Grade | Yes |
| Pour Point | -32.8 ⁰F |
| Container Size | 5 gal |
| Series | PGO-FGL 460 |
| Viscosity @ Temp | 477 cSt @ 40 °C |
| Color | Amber |
| Additives | Food Grade Additive |
| Viscosity @ 212 °F | 83 cSt |
| Flash Point | 272 °F |
| AGMA No. | 7 |
| Green Certification | Inherently Biodegradable |
| ISO Grade | 460 |
| Container Type | Pail |
| Family Name | PGO-FGL Series Gear Oil |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Viscosity Index | 262 |
| Green Product | Yes |
| Base Oil Viscosity @ 100 °F | 262 |
| Base Oil | Polyalkylene Glycol (PAG) |
| Viscosity @ 104 °F | 477 cSt |
| Oil | Yes |
| Weight | 35.0 LB |
| EAN or UPC | 89215581306 |

