- PGO FGL-460, DRUM
description
- The LUBRIPLATE PGO-FGL grades consist of a range of ISO VG lubricants formulated to provide the user with superior performance under demanding operating conditions. Water soluble polyalkylene glycol base stocks, known to provide outstanding micropitting
applications
- Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
| Oil | Yes |
| Odor | Mild |
| ISO Grade | 460 |
| Pour Point | -32.8 ⁰F |
| Viscosity @ 212 °F | 83 cSt |
| Physical Form | Liquid |
| Type | Gear |
| Food Grade | Yes |
| Series | PGO-FGL |
| Color | Amber |
| Viscosity @ 104 °F | 477 cSt |
| Container Type | Drum |
| Green Certification | Inherently Biodegradable |
| Green Product | Yes |
| Weight | 519.0 LB |
| EAN or UPC | 89215481316 |

