- PGO FGL-680, 5 GAL PAIL
description
- The LUBRIPLATE PGO-FGL grades consist of a range of ISO VG lubricants formulated to provide the user with superior performance under demanding operating conditions. Water soluble polyalkylene glycol base stocks, known to provide outstanding micropitting
applications
- Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
| ISO Grade | 680 |
| Color | Amber |
| Container Type | Pail |
| Series | PGO-FGL |
| Food Grade | Yes |
| Oil | Yes |
| Viscosity @ 212 °F | 122.2 cSt |
| Type | Gear |
| Container Size | 5 gal |
| Viscosity @ 104 °F | 725 cSt |
| Pour Point | -27.4 ⁰F |
| Odor | Mild |
| Physical Form | Liquid |
| Green Certification | Inherently Biodegradable |
| Green Product | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215581504 |

