- PURE FLUSH, DRUM
description
- LUBRIPLATE Pure Flush is a lubricating, flushing, and cleansing oil that can be used in food, beverage, and pharmaceutical processing plants any where there is a possibility of exposure of the lubricated machinery part(s) to edible products. LUBRIPLATE Pu
applications
- LUBRIPLATE Pure Flush can be used to clean and flush bearings, gear cases, hydraulic systems, centralized lubricating systems, chain and air lines/air tools.
features
- Cleans and flushes
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Viscosity @ 210 °F S.U.S | 32 |
| Viscosity @ 212 °F | 1.8 cSt |
| Color | Colorless |
| Oil | Yes |
| Flash Point | 210 °F |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Base Oil | Petroleum |
| Container Type | Drum |
| Food Grade | Yes |
| Viscosity Index | N/A |
| ISO Viscosity Grade | ISO-7 |
| AGMA No. | N/A |
| Viscosity @ 100 °F S.U.S | 50 |
| Viscosity @ 100°F S.U.S. | 50 |
| Family Name | Food Machinery Oil |
| SAE No. | 5W |
| Viscosity @ 104 °F | 10.5 cSt |
| Container Size | 55 gal |
| Series | Pure Flush |
| API Gravity | 40 |
| Pour Point | -35 ⁰F |
| Application | Food Machinery |
| Viscosity @ 210°F S.U.S. | 32 |
| ISO Grade | 7 |
| Fire Point | 360 ⁰F |
| SAE Gear No. | N/A |
| 4-Ball Wear Scar Dia. | 0.6 mm |
| Aniline Point | 220 ⁰F |
| Weight | 445.0 LB |
| EAN or UPC | 89215481613 |
-
![]()
-
HACCP Friendly



